Motion
TR5X6
Gear Rack - 5 DP, 20 ° Pressure Angle, 1.7500 in Width, 6 ft OAL, Steel Material
Mi Item #00372993
MFR #TR5X6
Price$831.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 5 DP, 20 ° Pressure Angle, 1.7500 in Width, 6 ft OAL, Steel Material
Mi Item #00372993
MFR #TR5X6

Mfr description
TR5X6 GEAR RACK 20 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$831.10/each

Specifications

Dimensions

  • Diametral Pitch
    5
  • End Length Type
    Ends Not Machined
  • Face Width  
    1.7500 in
  • Overall Length  
    6 ft
  • Overall Thickness
    1.25 in
  • Pitch Line to Back  
    1.05 in
  • Pressure Angle
    20 °
  • Weight
    36.54 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950059136
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Number Of Teeth
    115
  • Product Type
    Gear Racks
  • UPC_NO
    697950059136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)