Motion
TR8X4
Gear Rack - 0 DP, 20 ° Pressure Angle, 1.2500 in Width, 4 ft OAL, Steel Material
MI ITEM #00373002
MFR #TR8X4
Price$365.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 0 DP, 20 ° Pressure Angle, 1.2500 in Width, 4 ft OAL, Steel Material
MI ITEM #00373002
MFR #TR8X4

Mfr description
TR8X4 GEAR RACK 20 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.88/each

Specifications

Dimensions

  • Diametral Pitch
    0
  • End Length Type
    Ends Not Machined
  • Face Width  
    1.2500 in
  • Overall Length  
    4 ft
  • Overall Thickness
    1.25 in
  • Pitch Line to Back  
    1.125 in
  • Pressure Angle
    20 °
  • Weight
    19.03 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950059334
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Number Of Teeth
    122
  • Product Type
    Gear Racks
  • UPC_NO
    697950059334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)