Motion
TR12X4
Gear Rack - 12 DP, 20 ° Pressure Angle, 0.7500 in Width, 4 ft OAL, Steel Material
MI ITEM #00373012
MFR #TR12X4
Price$190.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 12 DP, 20 ° Pressure Angle, 0.7500 in Width, 4 ft OAL, Steel Material
MI ITEM #00373012
MFR #TR12X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.49/each

Specifications

Dimensions

  • Diametral Pitch
    12
  • End Length Type
    Ends Not Machined
  • Face Width  
    0.7500 in
  • Overall Length  
    4 ft
  • Overall Thickness
    0.75 in
  • Pitch Line to Back  
    0.667 in
  • Pressure Angle
    20 °
  • Weight
    6.80 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950059570
  • Material
    Steel
  • Mounting Hole Type
    No Holes
  • Number Of Teeth
    183
  • Product Type
    Gear Racks
  • UPC_NO
    697950059570

Overview

Mfr description
TR12X4 GEAR RACK 20 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text