Motion
YPB3232
Spur Gear, 32 DP, 20 PA, 32 Teeth, Molded Delrin
Mi Item #00373014
MFR #YPB3232
Price$50.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 32 Teeth, Molded Delrin
Mi Item #00373014
MFR #YPB3232

Mfr description
YPB3232 SPUR GEAR 54018
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.92/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    32
  • Face Width
    0.188 in
  • Hub Diameter
    0.63 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    1.062 in
  • Overall Width
    0.498 in
  • Pitch Diameter
    1 in
  • Pressure Angle
    20 °
  • Weight
    0.02 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    54018
  • Material
    POM with Brass Insert
  • Number Of Teeth
    32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)