Motion
BS1248-2
Bevel Gear - 12 DP, 20 ° Pressure Angle, 48 Teeth, Reboreable, 0.59 in Face Width
Mi Item #00373028
MFR #BS1248-2
Price$188.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 12 DP, 20 ° Pressure Angle, 48 Teeth, Reboreable, 0.59 in Face Width
Mi Item #00373028
MFR #BS1248-2

Mfr description
BS1248-2 GEAR BEVEL
  • Bevel gears are used as right angle drives where high efficiency is required.
  • They are carried in stock as 1:1 to 6:1 ratios.
  • Bevel gears are cut with the long and short addendum system and 20 degree pressure angle to compensate for tooth undercut in gears and pinions having low numbers of teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.06/each

Specifications

Dimensions

  • Diametral Pitch
    12
  • Face Width
    0.59 in
  • Gear Overall Width
    1.1718 in
  • Hub Diameter
    1.625 in
  • Hub Projection
    0.75 in
  • Mounting Distance
    2 in
  • Pitch
    12
  • Pitch Diameter
    4 in
  • Pressure Angle
    20 °
  • Weight
    1.60 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    BS1248-2
  • Manufacturer Upc Number
    697950053080
  • Material
    Steel
  • Mating Gear
    B1224-2
  • Number Of Teeth
    48
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Coniflex
  • UPC_NO
    697950053080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)