Motion
BS1254-3
Bevel Gear - 12 DP, 20 ° Pressure Angle, 54 Teeth, Reboreable, 0.6000 in Face Width
MI ITEM #00373029
MFR #BS1254-3
Price$274.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 12 DP, 20 ° Pressure Angle, 54 Teeth, Reboreable, 0.6000 in Face Width
MI ITEM #00373029
MFR #BS1254-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$274.74/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    12
  • Face Width
    0.6000 in
  • Gear Overall Width
    1.0625 in
  • Hub Diameter
    1.75 in
  • Hub Projection
    0.75 in
  • Mounting Distance
    1.75 in
  • Outside Diameter
    4.5310 in
  • Pitch
    12
  • Pitch Diameter
    4.5000 in
  • Pressure Angle
    20 °
  • Ratio
    3:1
  • Weight
    1.74 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053103
  • Material
    Steel
  • Mating Gear
    B1218-3
  • Number Of Teeth
    54
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950053103

Overview

Mfr description
BS1254-3 BEVEL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought