Motion
BS1664-4
Bevel Gear - 16 DP, 20 ° Pressure Angle, 64 Teeth, Reboreable, 0.4800 in Face Width
MI ITEM #00373031
MFR #BS1664-4
Price$205.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 16 DP, 20 ° Pressure Angle, 64 Teeth, Reboreable, 0.4800 in Face Width
MI ITEM #00373031
MFR #BS1664-4

Mfr description
BS1664-4 GEAR BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.75/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    16
  • Face Width
    0.4800 in
  • Gear Overall Width
    0.8906 in
  • Hub Diameter
    2.25 in
  • Hub Projection
    0.563 in
  • Mounting Distance
    1.375 in
  • Outside Diameter
    4.0170 in
  • Pitch
    16
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    1.70 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053264
  • Material
    Steel
  • Mating Gear
    B1616-4
  • Number Of Teeth
    64
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950053264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)