Motion
HM428
Straight Tooth Miter Gear - 4 DP, 20 ° Pressure Angle, 28 Teeth, Reboreable, 1.4300 in Face Width
Mi Item #00373036
MFR #HM428
Price$1,448.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 4 DP, 20 ° Pressure Angle, 28 Teeth, Reboreable, 1.4300 in Face Width
Mi Item #00373036
MFR #HM428

Mfr description
HM428 GEAR MITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,448.72/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Diametral Pitch
    4
  • Face Width  
    1.4300 in
  • Gear Overall Width
    3-5/8 in
  • Hub Diameter
    5 in
  • Hub Projection
    1.938 in
  • Mounting Distance
    6 in
  • Outside Diameter
    7.3540 in
  • Pitch
    4
  • Pitch Diameter  
    7.0000 in
  • Pressure Angle
    20 °
  • Weight
    21.32 lbs

Details

  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M428, HM428
  • Number Of Teeth  
    28
  • Product Type
    Miter Gears
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950051406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)