Motion
HM525B
Straight Tooth Miter Gear - 5 DP, 20 ° Pressure Angle, 25 Teeth, Reboreable, 1.1150 in Face Width
Mi Item #00373040
MFR #HM525B
Price$613.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 5 DP, 20 ° Pressure Angle, 25 Teeth, Reboreable, 1.1150 in Face Width
Mi Item #00373040
MFR #HM525B

Mfr description
HM525B MITER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.80/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Diametral Pitch
    5
  • Face Width  
    1.1150 in
  • Gear Overall Width
    3 in
  • Hub Diameter
    3.5 in
  • Hub Projection
    1.75 in
  • Mounting Distance
    4.625 in
  • Outside Diameter
    5.2830 in
  • Pitch
    5
  • Pitch Diameter  
    5.0000 in
  • Pressure Angle
    20 °
  • Weight
    7.80 lbs

Details

  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M525, M525A, M525B, HM525, HM525A
  • Number Of Teeth  
    25
  • Product Type
    Miter Gears
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950051468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)