Motion
HM824B
Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 24 Teeth, Reboreable, 0.6400 in Face Width
Mi Item #00373056
MFR #HM824B
Price$197.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 24 Teeth, Reboreable, 0.6400 in Face Width
Mi Item #00373056
MFR #HM824B

Mfr description
HM824B GEAR MITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.13/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Diametral Pitch
    8
  • Face Width  
    0.6400 in
  • Gear Overall Width
    1-49/34 in
  • Hub Diameter
    2.5 in
  • Hub Projection
    1 in
  • Mounting Distance
    2.75 in
  • Outside Diameter
    3.1770 in
  • Pitch
    8
  • Pitch Diameter  
    3.0000 in
  • Pressure Angle
    20 °
  • Weight
    1.89 lbs

Details

  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Number Of Teeth  
    24
  • Product Type
    Miter Gears
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950051659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)