Motion
HM832
Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 32 Teeth, Reboreable, 0.8438 in Face Width
Mi Item #00373064
MFR #HM832
Price$423.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 8 DP, 20 ° Pressure Angle, 32 Teeth, Reboreable, 0.8438 in Face Width
Mi Item #00373064
MFR #HM832

Mfr description
HM832 MITER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.65/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Diametral Pitch
    8
  • Face Width  
    0.8438 in
  • Gear Overall Width
    2-9/32 in
  • Hub Diameter
    3 in
  • Hub Projection
    1.125 in
  • Mounting Distance
    3.625 in
  • Outside Diameter
    4.1770 in, 106.10 mm
  • Pitch
    8
  • Pitch Diameter  
    4.0000 in
  • Pressure Angle
    20 °
  • Weight
    4.74 lbs

Details

  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Number Of Teeth  
    32
  • Product Type
    Miter Gears
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950051796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)