Motion
M1020C
Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Reboreable, 0.44 in Face Width
MI ITEM #00373066
MFR #M1020C
Your Price$91.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Reboreable, 0.44 in Face Width
MI ITEM #00373066
MFR #M1020C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$91.55/each(List $109.86)

Overview

Mfr description
M1020C GEAR MITER

Specifications

  • Pitch
    10
  • Tooth Type
    Straight
  • Pressure Angle
    20 °
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Material
    Steel
  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Hub Diameter
    1.625 in
  • Hub Projection
    0.813 in
  • Gear Overall Width
    1-23/64 in
  • Mounting Distance
    2 in
  • Standards Met
    ANSI B15.1
  • UPC_NO
    697950051833
  • Manufacturer Catalog
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Weight
    0.59 lbs
  • Product Type
    Miter Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought