Motion
HMK1020A
Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Bored to Size, 0.4375 in Face Width
MI ITEM #00373072
MFR #HMK1020A
Price$138.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Bored to Size, 0.4375 in Face Width
MI ITEM #00373072
MFR #HMK1020A

Mfr description
HMK1020A GEAR MITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.74/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Diametral Pitch
    10
  • Face Width  
    0.4375 in
  • Gear Overall Width
    1-23/64 in
  • Hub Diameter
    1.625 in
  • Hub Projection
    0.813 in
  • Keyway Size
    1/8 X 1/16 in
  • Mounting Distance
    2 in
  • Outside Diameter
    2.1410 in, 54.38 mm
  • Pitch
    10
  • Pitch Diameter  
    2.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    10-24 UNC in
  • Weight
    0.74 lbs

Details

  • Bore Type
    Bored to Size
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Number Of Teeth  
    20
  • Product Type
    Miter Gears
  • Set Screw Location
    Over Keyway
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950051895

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)