Motion
HM1414A
Miter Gear - 14 DP, 20 ° Pressure Angle, 14 Teeth, Reboreable, 0.19 in Face Width
Mi Item #00373095
MFR #HM1414A
Price$88.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 14 DP, 20 ° Pressure Angle, 14 Teeth, Reboreable, 0.19 in Face Width
Mi Item #00373095
MFR #HM1414A

Mfr description
HM1414A GEAR MITER
  • All Martin miter and bevel gears are generated with the "coniflex" tooth form.
  • A slight misalignment of gears is permissible because of the localized tooth bearing running lengthwise along the gear tooth.
  • Martin stock miter gears are manufactured from 1144 Carbon steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.79/each

Specifications

Dimensions

  • Bore Diameter  
    7/16 in
  • Diametral Pitch
    14
  • Face Width  
    0.19 in
  • Hub Diameter
    0.875 in
  • Hub Projection
    0.5 in
  • Mounting Distance
    1.0625 in
  • Outside Diameter
    1.1010 in
  • Pitch
    14
  • Pitch Diameter  
    1 in
  • Pressure Angle
    20 °
  • Weight
    .10 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Miter Gear
  • Manufacturer Upc Number
    697950052311
  • Material
    Steel
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Number Of Teeth  
    14
  • Product Type
    Miter Gears
  • UPC_NO
    697950052311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)