Motion
M2020
Straight Tooth Miter Gear - 20 DP, 20 ° Pressure Angle, 20 Teeth, Reboreable, 0.2300 in Face Width
MI ITEM #00373101
MFR #M2020
Price$44.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Tooth Miter Gear - 20 DP, 20 ° Pressure Angle, 20 Teeth, Reboreable, 0.2300 in Face Width
MI ITEM #00373101
MFR #M2020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.33/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Diametral Pitch
    20
  • Face Width  
    0.2300 in
  • Gear Overall Width
    13/16 in
  • Hub Diameter
    0.75 in
  • Hub Projection
    0.5 in
  • Mounting Distance
    1.0625 in
  • Outside Diameter
    1.0710 in
  • Pitch
    20
  • Pitch Diameter  
    1.0000 in
  • Pressure Angle
    20 °
  • Weight
    0.08 lbs

Details

  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Material
    Steel
  • Mating Gear
    M627, M627A, HM627, HM627A, HMK627A
  • Number Of Teeth  
    20
  • Product Type
    Miter Gears
  • Standards Met
    ANSI B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052403

Overview

Mfr description
M2020 GEAR MITER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought