Motion
YP3248
Spur Gear, 32 DP, 20 PA, 48 Teeth, Molded Delrin
MI ITEM #00373171
MFR #YP3248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 48 Teeth, Molded Delrin
MI ITEM #00373171
MFR #YP3248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YP3248 PLASTIC SPUR GEAR 54000

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    0.188 in
  • Number Of Teeth
    48
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/4 in
  • Outside Diameter
    1.562 in
  • Material
    POM
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1-1/2 in
  • Hub Diameter
    0.63 in
  • Gear Construction
    Webbed
  • Overall Width
    0.498 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    54000
  • Manufacturer Catalog
  • UPC_NO
    781711540008
  • Weight
    0.01 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought