Motion
GP586-1
Rack Gear, 14 1/2 PA, 48 DP, Nylon
Mi Item #00373172
MFR #GP586-1
Price$36.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack Gear, 14 1/2 PA, 48 DP, Nylon
Mi Item #00373172
MFR #GP586-1

Mfr description
GP586 1FT LGTH PLASTIC GEAR RACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.59/each

Specifications

Dimensions

  • Diametral Pitch
    48
  • End Length Type
    Ends Not Machined
  • Face Width  
    1/8 in
  • Overall Length  
    1 ft
  • Overall Thickness
    1/8 in
  • Pitch Line to Back  
    0.104 in
  • Pressure Angle
    14.5 °
  • Weight
    0.04 lbs

Details

  • Material
    Nylon
  • Mounting Hole Type
    No Holes
  • Product Type
    Gear Racks
  • UPC_NO
    781711538999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)