Motion
YP3280
Spur Gear, 32 DP, 20 PA, 80 Teeth, Molded Delrin
MI ITEM #00373189
MFR #YP3280
Your Price$65.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 80 Teeth, Molded Delrin
MI ITEM #00373189
MFR #YP3280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.59/each(List $66.13)

Overview

Mfr description
YP3280 SPUR GEAR

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    0.188 in
  • Number Of Teeth
    80
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    2.562 in
  • Material
    POM
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    2-1/2 in
  • Hub Diameter
    0.81 in
  • Gear Construction
    Webbed
  • Overall Width
    0.498 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    54005
  • Manufacturer Catalog
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought