Motion
YPB2418
External Tooth Spur Gear - 24 DP, 20 ° PA, 18 Teeth, 0.2500 in Face, 3/16 in Bore, Finished Bore, Material: Delrin | Brass
Mi Item #00373199
MFR #YPB2418
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 20 ° PA, 18 Teeth, 0.2500 in Face, 3/16 in Bore, Finished Bore, Material: Delrin | Brass
Mi Item #00373199
MFR #YPB2418

Mfr description
YPB2418 GEAR 54069
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Overall Width
    0.2500 in | 6.35 mm
  • Pitch Diameter
    0.7500 in
  • Pressure Angle
    20 °

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Opposite (External Mesh)
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    YPB2418
  • Material
    Brass
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    AGMA 9
  • Tooth Style
    Involute
  • Tooth Type
    Straight
  • UPC_NO
    781711540695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)