Motion
S1688
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 88 Teeth, 0.5000 in Face, 5/8 to 1-5/16 in Bore, Reboreable, Material: Steel
Mi Item #00373206
MFR #S1688
Price$204.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 88 Teeth, 0.5000 in Face, 5/8 to 1-5/16 in Bore, Reboreable, Material: Steel
Mi Item #00373206
MFR #S1688

Mfr description
S1688 GEAR SPUR 14 1/2 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.01/each

Specifications

Dimensions

  • Bore Diameter
    5/8 to 1-5/16 in
  • Diametral Pitch
    16
  • Face Width
    0.5000 in
  • Hub Diameter
    2.2500 in
  • Hub Projection
    5/8 in
  • Outside Diameter
    5.625 in
  • Overall Width
    1-1/8 in
  • Pitch Diameter
    5.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    3.94 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950057705
  • Material
    Steel
  • Number Of Teeth
    88
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950057705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)