Motion
YA30-1/2

BOSTON GEAR
YA30-1/2

External Tooth Spur Gear - 20 DP, 20 ° PA, 30 Teeth, 0.5000 in Face, 1/2 in Bore, Finished, Material: Steel
Mi Item #00373210
MFR #YA30-1/2
Price$84.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YA30-1/2

External Tooth Spur Gear - 20 DP, 20 ° PA, 30 Teeth, 0.5000 in Face, 1/2 in Bore, Finished, Material: Steel
Mi Item #00373210
MFR #YA30-1/2

Mfr description
YA30 X 1/2 GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.16/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.0000 in
  • Hub Diameter
    1.22 in
  • Hub Projection
    0.44 in
  • Keyway Size
    1/8 x 1/16 in
  • Outside Diameter
    1.6 in
  • Overall Width
    0.94 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    1/4 in-20
  • Weight
    0.35 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46136
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711461365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)