Motion
YP2420
Spur Gear, 24 DP, 20 PA, 20 Teeth, Molded Delrin
MI ITEM #00373221
MFR #YP2420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 20 PA, 20 Teeth, Molded Delrin
MI ITEM #00373221
MFR #YP2420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YP2420 SPUR GEAR

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/16 in
  • Outside Diameter
    0.916 in
  • Material
    POM
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    0.833 in
  • Hub Diameter
    0.55 in
  • Gear Construction
    Plain
  • Overall Width
    0.56 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    54039
  • Manufacturer Catalog
  • UPC_NO
    781711540398
  • Weight
    0.01 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought