Motion
S639
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 39 Teeth, 1.5000 in Face, 1-1/8 to 2-1/2 in Bore, Reboreable, Material: Steel
MI ITEM #00373232
MFR #S639
Price$419.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° PA, 39 Teeth, 1.5000 in Face, 1-1/8 to 2-1/2 in Bore, Reboreable, Material: Steel
MI ITEM #00373232
MFR #S639

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$419.30/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 to 2-1/2 in
  • Diametral Pitch
    6
  • Face Width
    1.5000 in
  • Hub Diameter
    4 in
  • Hub Projection
    1 in
  • Outside Diameter
    6.833 in
  • Overall Width
    2-1/2 in
  • Pitch Diameter
    6.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    16.60 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950055107
  • Material
    Steel
  • Number Of Teeth
    39
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950055107

Overview

Mfr description
S639 14 1/2 SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought