Motion
YPB2454
Spur Gear, 24 DP, 20 PA, 54 Teeth, Molded Delrin
MI ITEM #00373234
MFR #YPB2454
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 20 PA, 54 Teeth, Molded Delrin
MI ITEM #00373234
MFR #YPB2454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YPB2454 SPUR GEAR

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    54
  • Bore Type
    Rough Stock
  • Bore Diameter
    5/16 in
  • Outside Diameter
    2.333 in
  • Material
    POM with Brass Insert
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    2-1/4 in
  • Hub Diameter
    0.67 in
  • Gear Construction
    Webbed
  • Overall Width
    0.56 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    54093
  • Manufacturer Catalog
  • UPC_NO
    781711540930
  • Weight
    0.05 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text