Motion
YPB2460
Spur Gear, 24 DP, 20 PA, 60 Teeth, Molded Delrin
MI ITEM #00373236
MFR #YPB2460
Price$97.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 20 PA, 60 Teeth, Molded Delrin
MI ITEM #00373236
MFR #YPB2460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.00/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    0.67 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    2.583 in
  • Overall Width
    0.56 in
  • Pitch Diameter
    2-1/2 in
  • Pressure Angle
    20 °
  • Weight
    0.07 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    54095
  • Material
    POM with Brass Insert
  • Number Of Teeth
    60

Overview

Mfr description
YPB2460 SPUR GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought