Motion
YD24-1
External Tooth Spur Gear - 12 DP, 20 ° PA, 24 Teeth, 1.0000 in Face, 1 in Bore, Finished, Material: Steel
Mi Item #00373241
MFR #YD24-1
Price$157.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 20 ° PA, 24 Teeth, 1.0000 in Face, 1 in Bore, Finished, Material: Steel
Mi Item #00373241
MFR #YD24-1

Mfr description
YD24 1" SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.25/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    12
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6200 in
  • Hub Diameter
    1.65 in
  • Hub Projection
    0.62 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    2.167 in
  • Overall Width
    1.62 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    3/8-16
  • Weight
    1.10 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46169
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • UPC_NO
    781711461693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)