Motion
NA16B-3/8

BOSTON GEAR
NA16B-3/8

Spur Gear, 20 DP, 14 1/2 PA, 16 Teeth, Steel
MI ITEM #00373271
MFR #NA16B-3/8
Your Price$73.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NA16B-3/8

Spur Gear, 20 DP, 14 1/2 PA, 16 Teeth, Steel
MI ITEM #00373271
MFR #NA16B-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.77/each(List $84.84)

Overview

Mfr description
NA16B 3/8 SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    14.50 °
  • Face Width
    0.3750 in
  • Number Of Teeth
    16
  • Bore Diameter
    0.3750 in
  • Material
    Steel
  • Pitch Diameter
    0.8000 in
  • Hub Diameter
    0.6600 in
  • Manufacturer Upc Number
    781711460054
  • UPC_NO
    781711460054
  • Weight
    0.07 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text