Motion
YPB4848
Spur Gear, 48 DP, 20 PA, 48 Teeth, Molded Delrin
MI ITEM #00373273
MFR #YPB4848
List Price$54.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 48 DP, 20 PA, 48 Teeth, Molded Delrin
MI ITEM #00373273
MFR #YPB4848

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.69/each for your price

Overview

Mfr description
YPB4848 SPUR GEAR 53968

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    48
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/4 in
  • Outside Diameter
    1.042 in
  • Material
    POM with Brass Insert
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1 in
  • Hub Diameter
    0.61 in
  • Gear Construction
    Webbed
  • Overall Width
    3/8 in
  • Hub Projection
    1/4 in
  • Manufacturer Catalog Number
    53968
  • Manufacturer Catalog
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text