Motion
S1224BS 5/8
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 24 Teeth, 0.7500 in Face, 5/8 in Bore, Bored to Size, Material: Steel
Mi Item #00373427
MFR #S1224BS 5/8
Price$124.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 24 Teeth, 0.7500 in Face, 5/8 in Bore, Bored to Size, Material: Steel
Mi Item #00373427
MFR #S1224BS 5/8

Mfr description
S1224BS 5/8 GEAR SPUR 14 1/2 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.27/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Hub Diameter
    1.7500 in
  • Hub Projection
    1/2 in
  • Keyway Size
    .1875 X .0938
  • Outside Diameter
    2.166 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    1/4-20 @ 90
  • Weight
    0.87 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950439211
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950439211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)