Motion
YP2412
Spur Gear, 24 DP, 20 PA, 12 Teeth, Molded Delrin
MI ITEM #00373504
MFR #YP2412
Your Price$24.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 20 PA, 12 Teeth, Molded Delrin
MI ITEM #00373504
MFR #YP2412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.82/each(List $28.53)

Overview

Mfr description
YP2412 GEAR

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/16 in
  • Outside Diameter
    0.583 in
  • Material
    POM
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1/2 in
  • Hub Diameter
    0.38 in
  • Gear Construction
    Plain
  • Overall Width
    0.56 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    54032
  • Manufacturer Catalog
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text