Specifications
Dimensions
- Bore Diameter1/4 in
- Diametral Pitch24
- Face Width0.2500 in
- Hub Diameter0.6300 in | 16.00 mm
- Hub Projection0.3100 in | 7.87 mm
- Outside Diameter1.2080 in
- Overall Width0.5600 in | 14.22 mm
- Pitch Diameter1.1250 in
- Pressure Angle20 °
- Weight0.02 lbs
Details
- Bore TypePlain Bore
- Gear TypeSpur Gear
- Hub TypeWith Hub
- Manufacturer Upc Number781711540466
- MaterialDelrin
- Number Of Teeth27
- Product TypeExternal Tooth Spur Gears
- Tooth StyleStraight
- Tooth TypeStraight
- UPC_NO781711540466
Help us improve this product