Motion
YPB3215
External Tooth Spur Gear - 32 DP, 20 ° PA, 15 Teeth, 0.1880 in Face, 1/8 in Bore, Material: Molded Delrin
Mi Item #00373712
MFR #YPB3215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 32 DP, 20 ° PA, 15 Teeth, 0.1880 in Face, 1/8 in Bore, Material: Molded Delrin
Mi Item #00373712
MFR #YPB3215

Mfr description
YPB3215 SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/8 in
  • Diametral Pitch
    32
  • Face Width
    0.1880 in
  • Pitch Diameter
    0.4690 in
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Material
    Molded Delrin
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711540091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)