Motion
YH14-3/4

BOSTON GEAR
YH14-3/4

Spur Gear, 8 DP, 20 PA, 14 Teeth, Steel
MI ITEM #00373719
MFR #YH14-3/4
List Price$232.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YH14-3/4

Spur Gear, 8 DP, 20 PA, 14 Teeth, Steel
MI ITEM #00373719
MFR #YH14-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.86/each for your price

Overview

Mfr description
YH14 3/4 SPUR GEAR

Specifications

  • Diametral Pitch
    8
  • Pressure Angle
    20 °
  • Face Width
    1-1/2 in
  • Number Of Teeth
    14
  • Bore Type
    Finished
  • Bore Diameter
    3/4 in
  • Outside Diameter
    2 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    1-3/4 in
  • Hub Diameter
    1.31 in
  • Gear Construction
    Plain
  • Keyway Size
    3/16 x 3/32 in
  • Overall Width
    2-1/4 in
  • Hub Projection
    3/4 in
  • Manufacturer Catalog Number
    46188
  • Manufacturer Catalog
  • UPC_NO
    781711461884
  • Weight
    1.00 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought