Motion
YP3224
Spur Gear, 32 DP, 20 PA, 24 Teeth, Molded Delrin
MI ITEM #00373734
MFR #YP3224
List Price$35.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 24 Teeth, Molded Delrin
MI ITEM #00373734
MFR #YP3224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.64/each for your price

Overview

Mfr description
YP3224 SPUR GEAR 53989

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    0.188 in
  • Number Of Teeth
    24
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/16 in
  • Outside Diameter
    0.812 in
  • Material
    POM
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    3/4 in
  • Hub Diameter
    1/2 in
  • Gear Construction
    Plain
  • Overall Width
    0.498 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    53989
  • Manufacturer Catalog
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text