Motion
YP4824
External Tooth Spur Gear - 48 DP, 20 ° PA, 24 Teeth, 0.1250 in Face, 5/32 in Bore, Rough Stock, Material: POM
Mi Item #00373899
MFR #YP4824
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 48 DP, 20 ° PA, 24 Teeth, 0.1250 in Face, 5/32 in Bore, Rough Stock, Material: POM
Mi Item #00373899
MFR #YP4824

Mfr description
YP-4824 SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5/32 in
  • Diametral Pitch
    48
  • Face Width
    0.1250 in
  • Gear Overall Width
    0.3750 in
  • Hub Diameter
    0.41 in
  • Hub Projection
    1/4 in
  • Outside Diameter
    0.542 in
  • Overall Width
    3/8 in
  • Pitch Diameter
    0.5000 in
  • Pressure Angle
    20 °
  • Weight
    0.01 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    53908
  • Material
    POM
  • Number Of Teeth
    24
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711539088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)