Motion
YPB4856
Spur Gear, 48 DP, 20 PA, 56 Teeth, Molded Delrin
MI ITEM #00373903
MFR #YPB4856
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 48 DP, 20 PA, 56 Teeth, Molded Delrin
MI ITEM #00373903
MFR #YPB4856

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YPB4856 PLASTIC SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    0.1250 in
  • Number Of Teeth
    56
  • Bore Diameter
    0.2500 in
  • Material
    Molded Delrin
  • Pitch Diameter
    1.1680 in
  • UPC_NO
    781711539712
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text