Motion
YP4848
Spur Gear, 48 DP, 20 PA, 48 Teeth, Molded Delrin
MI ITEM #00373934
MFR #YP4848
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 48 DP, 20 PA, 48 Teeth, Molded Delrin
MI ITEM #00373934
MFR #YP4848

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YP4848 SPUR GEAR 53928

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    48
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/4 in
  • Outside Diameter
    1.042 in
  • Material
    POM
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1 in
  • Hub Diameter
    0.61 in
  • Gear Construction
    Webbed
  • Overall Width
    3/8 in
  • Hub Projection
    1/4 in
  • Manufacturer Catalog Number
    53928
  • Manufacturer Catalog
  • UPC_NO
    781711539286
  • Weight
    0.01 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought