Motion
YP4896
Spur Gear, 48 DP, 20 PA, 96 Teeth, Molded Delrin
MI ITEM #00374194
MFR #YP4896
Your Price$39.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 48 DP, 20 PA, 96 Teeth, Molded Delrin
MI ITEM #00374194
MFR #YP4896

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.70/each(List $45.65)

Overview

Mfr description
YP4896 GEAR

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    96
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/4 in
  • Outside Diameter
    2.042 in
  • Material
    POM
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    2 in
  • Hub Diameter
    0.61 in
  • Gear Construction
    Webbed
  • Overall Width
    3/8 in
  • Hub Projection
    1/4 in
  • Manufacturer Catalog Number
    53938
  • Manufacturer Catalog
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text