Motion
S614BS 1 1/8
External Tooth Spur Gear - 6 DP, 14.5 ° Pressure Angle, 1-1/2 in Face, 18 Teeth, 2.666 in Outside Diameter, Finished Bore, 1-1/8 in Bore, Hub with Set Screw, Steel Material
MI ITEM #00374200
MFR #S614BS 1 1/8
Your Price$210.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° Pressure Angle, 1-1/2 in Face, 18 Teeth, 2.666 in Outside Diameter, Finished Bore, 1-1/8 in Bore, Hub with Set Screw, Steel Material
MI ITEM #00374200
MFR #S614BS 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$210.90/each(List $241.64)

Overview

Mfr description
S614BS 1 1/8 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    14.5 °
  • Face Width
    1-1/2 in
  • Number Of Teeth
    18
  • Bore Type
    Finished
  • Bore Diameter
    1-1/8 in
  • Outside Diameter
    2.666 in
  • Material
    Steel
  • Hub Type
    Hub w/ Set Screw
  • Pitch Diameter
    2.333 in
  • Hub Diameter
    1-13/16 in
  • Gear Construction
    Plain
  • Hub Projection
    1-1/2 in
  • Manufacturer Catalog
  • UPC_NO
    697950439860
  • Weight
    1.69 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text