Motion
YA18-3/8

BOSTON GEAR
YA18-3/8

External Tooth Spur Gear - 20 DP, 20 ° PA, 18 Teeth, 0.5000 in Face, 3/8 in Bore, Finished, Material: Steel
Mi Item #00374217
MFR #YA18-3/8
Price$103.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YA18-3/8

External Tooth Spur Gear - 20 DP, 20 ° PA, 18 Teeth, 0.5000 in Face, 3/8 in Bore, Finished, Material: Steel
Mi Item #00374217
MFR #YA18-3/8

Mfr description
YA18-3/8 SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.87/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Gear Overall Width
    0.9400 in
  • Hub Diameter
    0.74 in
  • Hub Projection
    0.44 in
  • Outside Diameter
    1 in
  • Overall Width
    0.94 in
  • Pitch Diameter
    0.9000 in
  • Pressure Angle
    20 °
  • Weight
    0.12 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46132
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Involute
  • UPC_NO
    781711461327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)