Motion
YA35-1/2

BOSTON GEAR
YA35-1/2

External Tooth Spur Gear - 20 DP, 20 ° PA, 35 Teeth, 0.5000 in Face, 1/2 in Bore, Finished, Material: Steel
Mi Item #00374219
MFR #YA35-1/2
Price$137.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YA35-1/2

External Tooth Spur Gear - 20 DP, 20 ° PA, 35 Teeth, 0.5000 in Face, 1/2 in Bore, Finished, Material: Steel
Mi Item #00374219
MFR #YA35-1/2

Mfr description
YA35-1/2 SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.06/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.0000 in
  • Hub Diameter
    1.47 in
  • Hub Projection
    1/2 in
  • Keyway Size
    1/8 x 1/16 in
  • Outside Diameter
    1.85 in
  • Overall Width
    1 in
  • Pitch
    20 in
  • Pitch Diameter
    1.7500 in
  • Pressure Angle
    20 °
  • Set Screw Size
    1/4-20
  • Weight
    0.55 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46137
  • Material
    Steel
  • Number Of Teeth
    35
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    Over Keyway
  • Tooth Style
    Straight
  • UPC_NO
    781711461372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)