Motion
YB12-3/8

BOSTON GEAR
YB12-3/8

Spur Gear, 16 DP, 20 PA, 12 Teeth, Steel
MI ITEM #00374221
MFR #YB12-3/8
Your Price$71.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YB12-3/8

Spur Gear, 16 DP, 20 PA, 12 Teeth, Steel
MI ITEM #00374221
MFR #YB12-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.96/each(List $82.75)

Overview

Mfr description
YB12-3/8 SPUR GEAR 46141

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    20 °
  • Face Width
    3/4 in
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/8 in
  • Outside Diameter
    7/8 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    3/4 in
  • Hub Diameter
    0.56 in
  • Gear Construction
    Plain
  • Overall Width
    1-1/4 in
  • Hub Projection
    1/2 in
  • Manufacturer Catalog Number
    46141
  • Manufacturer Catalog
  • UPC_NO
    781711461419
  • Weight
    0.09 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text