Motion
YF18-7/8

BOSTON GEAR
YF18-7/8

Spur Gear, 10 DP, 20 PA, 18 Teeth, Steel
MI ITEM #00374225
MFR #YF18-7/8
List Price$195.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YF18-7/8

Spur Gear, 10 DP, 20 PA, 18 Teeth, Steel
MI ITEM #00374225
MFR #YF18-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$195.39/each for your price

Overview

Mfr description
YF18-7/8 GEAR 46178
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    20 °
  • Face Width
    1.2500 in
  • Number Of Teeth
    18
  • Bore Diameter
    0.8750 in
  • Material
    Steel
  • Pitch Diameter
    1.8000 in
  • Manufacturer Upc Number
    781711461785
  • UPC_NO
    781711461785
  • Weight
    0.90 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought