Motion
YH16-1
External Tooth Spur Gear - 8 DP, 20 ° PA, 16 Teeth, 1.5000 in Face, 1 in Bore, Finished, Material: Steel
Mi Item #00374227
MFR #YH16-1
Price$232.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 16 Teeth, 1.5000 in Face, 1 in Bore, Finished, Material: Steel
Mi Item #00374227
MFR #YH16-1

Mfr description
YH16-1" GEAR 46192
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.98/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Gear Overall Width
    2.3800 in
  • Hub Diameter
    1.56 in
  • Hub Projection
    0.88 in
  • Keyway Size
    1/4 x 1/8 in
  • Outside Diameter
    2-1/4 in
  • Overall Width
    2.38 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    3/8-16
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46192
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • UPC_NO
    781711461921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)