Specifications
Dimensions
- Bore Diameter1/8 in
- Diametral Pitch48
- Face Width0.1250 in
- Gear Overall Width0.3750 in
- Hub Diameter0.4 in
- Hub Projection1/4 in
- Outside Diameter0.542 in
- Overall Width3/8 in
- Pitch Diameter0.5000 in
- Pressure Angle20 °
- Set Screw Size#4-40
- Weight0.01 lbs
Details
- Bore TypeRough Stock
- Gear ConstructionPlain
- Gear TypeSpur Gear
- Hub TypeHub w/ No Keyway or Set Screw
- Manufacturer Catalog
- Manufacturer Catalog Number53948
- MaterialPOM with Brass Insert
- Number Of Teeth24
- Product TypeExternal Tooth Spur Gears
- UPC_NO781711539484
Overview
Mfr description
YPB4824 GEAR 53948