Motion
YP3220
Spur Gear, 32 DP, 20 PA, 20 Teeth, Molded Delrin
Mi Item #00374240
MFR #YP3220
Price$31.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 20 Teeth, Molded Delrin
Mi Item #00374240
MFR #YP3220

Mfr description
YP3220 GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.69/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    32
  • Face Width
    0.188 in
  • Hub Diameter
    1/2 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    0.687 in
  • Overall Width
    0.498 in
  • Pitch Diameter
    5/8 in
  • Pressure Angle
    20 °
  • Weight
    0.02 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    53987
  • Material
    POM
  • Number Of Teeth
    20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)