Motion
YP3232
Spur Gear, 32 DP, 20 PA, 32 Teeth, Molded Delrin
MI ITEM #00374243
MFR #YP3232
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 32 DP, 20 PA, 32 Teeth, Molded Delrin
MI ITEM #00374243
MFR #YP3232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YP3232 GEAR 53993

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    0.188 in
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/4 in
  • Outside Diameter
    1.062 in
  • Material
    POM
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1 in
  • Hub Diameter
    0.61 in
  • Gear Construction
    Webbed
  • Overall Width
    0.498 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    53993
  • Manufacturer Catalog
  • UPC_NO
    781711539934
  • Weight
    0.01 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text