Motion
YPB3228
External Tooth Spur Gear - 32 DP, 20 ° PA, 28 Teeth, 0.1880 in Face, 1/4 in Bore, Finished w/ Keyway & 1 SS, Material: Delrin | Brass
MI ITEM #00374246
MFR #YPB3228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 32 DP, 20 ° PA, 28 Teeth, 0.1880 in Face, 1/4 in Bore, Finished w/ Keyway & 1 SS, Material: Delrin | Brass
MI ITEM #00374246
MFR #YPB3228

Mfr description
YPB3228 GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    32
  • Face Width
    0.1880 in
  • Gear Overall Width
    0.5000 in | 0.5000 in
  • Hub Diameter
    0.5600 in
  • Hub Projection
    0.3100 in
  • Outside Diameter
    0.9370 in
  • Overall Width
    0.5000 in
  • Pitch Diameter
    0.8750 in
  • Pressure Angle
    20 °
  • Set Screw Size
    #8-32

Details

  • Bore Type
    Finished w/ Keyway & 1 SS
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Material
    Brass
  • Number Of Teeth
    28
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711540169

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)