Specifications
Dimensions
- Bore Diameter1/4 in
- Diametral Pitch32
- Face Width0.1875 in
- Gear Overall Width0.4980 in
- Hub Diameter0.61 in
- Hub Projection0.31 in
- Outside Diameter1.124 in
- Overall Width0.498 in
- Pitch32 in
- Pitch Diameter1.0625 in
- Pressure Angle20 °
- Set Screw Size#10-32
- Weight0.02 lbs
Details
- Bore TypeRough Stock
- Gear ConstructionWebbed
- Gear TypeSpur Gear
- Hub TypeHub w/ No Keyway or Set Screw
- Manufacturer Catalog
- Manufacturer Catalog Number54019
- MaterialPOM with Brass Insert
- Number Of Teeth34
- Product TypeExternal Tooth Spur Gears
- Set Screw LocationOn Hub
- Tooth StyleStraight
- UPC_NO781711540190
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)