Motion
YPB3296
External Tooth Spur Gear - 32 DP, 20 ° PA, 96 Teeth, 0.1875 in Face, 5/16 in Bore, Rough Stock, Material: POM with Brass Insert
Mi Item #00374251
MFR #YPB3296
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 32 DP, 20 ° PA, 96 Teeth, 0.1875 in Face, 5/16 in Bore, Rough Stock, Material: POM with Brass Insert
Mi Item #00374251
MFR #YPB3296

Mfr description
YPB3296 GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    32
  • Face Width
    0.1875 in
  • Gear Overall Width
    0.9980 in
  • Hub Diameter
    0.81 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    3.062 in
  • Overall Width
    0.498 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    #10-32
  • Weight
    0.07 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Webbed
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    54031
  • Material
    POM with Brass Insert
  • Number Of Teeth
    96
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711540312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)